Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Restek™ Rxi™-1301Sil MS Capillary Columns
Columns with the highest thermal stability in the industry ensure dependable, accurate MS results and increased uptime
$563.00 - $1491.00
Specifications
Stationary Phase | Rxi™-1301Sil MS |
---|---|
Polarity | Midpolar |
Coating | Fused Silica |
Max. Temperature | 320°C |
Catalog Number | Mfr. No. | Diameter (Metric) Inner | Film Thickness | Length (Metric) | Price | Quantity & Availability | |||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Diameter (Metric) Inner | Film Thickness | Length (Metric) | Price | Quantity & Availability | |||
06-611-066
|
Restek™
16097 |
0.25 mm | 1 μm | 60 m |
Each for $1,354.00
|
|
|||
06-611-067
|
Restek™
16098 |
0.32 mm | 0.25 μm | 30 m |
Each for $837.00
|
|
|||
06-611-068
|
Restek™
16099 |
0.32 mm | 1 μm | 30 m |
Each for $837.00
|
|
|||
06-611-069
|
Restek™
16100 |
0.32 mm | 1 μm | 60 m |
Each for $1,491.00
|
|
|||
06-611-072
|
Restek™
16104 |
0.32 mm | 1.5 μm | 30 m |
Each for $830.00
|
|
|||
06-611-073
|
Restek™
16105 |
0.32 mm | 1.5 μm | 60 m |
Each for $1,445.00
|
|
|||
06-611-070
|
Restek™
16101 |
0.53 mm | 1 μm | 15 m |
Each for $563.00
|
|
|||
06-611-071
|
Restek™
16102 |
0.53 mm | 1 μm | 30 m |
Each for $924.00
|
|
|||
06-611-074
|
Restek™
16106 |
0.53 mm | 3 μm | 30 m |
Each for $961.00
|
|
|||
06-611-075
|
Restek™
16107 |
0.53 mm | 3 μm | 60 m |
Each for $1,484.00
|
|
|||
Description
- Stabilized cyano phase selectivity improves the performance of existing methods
- Rigorous QC testing ensures inertness and accurate, reliable data for multiple compound classes
- Ideal for solvents, glycols, and other polar compounds
- Maximum temperature: 320°C
Specifications
Rxi™-1301Sil MS | |
Midpolar | |
Fused Silica | |
320°C |
Spot an opportunity for improvement?Share a Content Correction
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title