Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Hardigg™ iM2200 Storm Cases
Specifications
Material | HPX High Performance Resin |
---|---|
Closure Type | 2 press and pull latches, 2 padlockable hasps, flush hinges |
Dimensions (L x W x H) | 16.2 x 12.7 x 6.6 in. (41.1 x 32.26 x 16.76 cm) |
Height (English) | 6.6 in. |
Height (English) Interior | 6 in. |
Catalog Number | Mfr. No. | Description | Price | Qty | Availability | ||||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Description | Price | Qty | Availability | ||||
19-130-5113
|
Hardigg™
IM220010000 |
Gray; Empty | Gray; Empty | N/A | N/A | N/A | |||
19-130-5114
|
Hardigg™
IM220010001 |
Gray; Cubed | Gray; Cubed | N/A | N/A | N/A | |||
19-130-5115
|
Hardigg™
IM220010002 |
Gray; With Divider | Gray; With Divider | N/A | N/A | N/A | |||
19-130-5119
|
Hardigg™
IM220030000 |
Olive Drab; Empty | Olive Drab; Empty | N/A | N/A | N/A | |||
19-130-5120
|
Hardigg™
IM220030001 |
Olive Drab; Cubed | Olive Drab; Cubed | N/A | N/A | N/A | |||
19-130-5121
|
Hardigg™
IM220030002 |
Olive Drab; With Divider | Olive Drab; With Divider | N/A | N/A | N/A | |||
19-130-5122
|
Hardigg™
IM220040000 |
Orange; Empty | Orange; Empty | N/A | N/A | N/A | |||
19-130-5123
|
Hardigg™
IM220040001 |
Orange; Cubed | Orange; Cubed | N/A | N/A | N/A | |||
19-130-5124
|
Hardigg™
IM220040002 |
Orange; With Divider | Orange; With Divider | N/A | N/A | N/A | |||
Specifications
HPX High Performance Resin | |
16.2 x 12.7 x 6.6 in. (41.1 x 32.26 x 16.76 cm) | |
6 in. | |
15.24 cm | |
16.2 in. | |
41.1 cm | |
6 lb. | |
12.7 in. | |
32.26 cm |
2 press and pull latches, 2 padlockable hasps, flush hinges | |
6.6 in. | |
16.76 cm | |
Double-layered, soft-grip handle, vortex valve | |
15 in. | |
38.1 cm | |
2.72 kg | |
10.5 in. | |
26.6 cm |
Spot an opportunity for improvement?Share a Content Correction
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title