Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
MilliporeSigma™ Supelco™ Discovery™ C18 Supelguard™ Guard Cartridge, 5 μm Particle Size
Discovery™ C18 Supelguard™ Guard Cartridges contain a Discovery™ packing, in a 2 cm stainless steel body, enclosed by polyether ether ketone (PEEK) encapsulated stainless steel frits (2 μm porosity).
Supplier: MilliporeSigma™ Supelco™ 59576U
Description
Discovery™ C18 Supelguard™ Guard Cartridges contain a Discovery™ packing, in a 2 cm stainless steel body, enclosed by polyether ether ketone (PEEK) encapsulated stainless steel frits (2 μm porosity). A Supelguard™ kit (one cartridge, a stand-alone holder, tubing, and 2 nuts and ferrules) enables one to use the cartridge with any analytical column. A direct-connect guard cartridge holder can directly connect a Supelguard™ cartridge to a Supelco analytical column. 3.0 mm cartridges are available in packs of two only-purchase a stand-alone or modular holder separately. Low volume 3.0 mm ID cartridges are a good choice for protecting an analytical column containing 3 μm particles.Specifications
2/Pk. | |
2 cm | |
Guard Cartridge | |
Reversed Phase | |
Discovery Supelguard |
5 μm | |
180 Å | |
3 mm | |
HPLC |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Discovery and Supelguard are trademarks of Sigma-Aldrich Co. LLC
Spot an opportunity for improvement?Share a Content Correction