Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

MilliporeSigma™ Supelco™ Discovery™ C18 Supelguard™ Guard Cartridge, 5 μm Particle Size

Discovery™ C18 Supelguard™ Guard Cartridges contain a Discovery™ packing, in a 2 cm stainless steel body, enclosed by polyether ether ketone (PEEK) encapsulated stainless steel frits (2 μm porosity).

$363.50 - $388.00

Specifications

Quantity 2/Pk.
Particle Size 5 μm
Length (Metric) 2 cm
Pore Size 180 Å
Type Guard Cartridge
View More Specs

Products 3
Catalog Number Mfr. No. Diameter (Metric) Inner Price Quantity & Availability  
Catalog Number Mfr. No. Diameter (Metric) Inner Price Quantity & Availability  
11-100-9462
View Documents
MilliporeSigma™ Supelco™
505188
2.1 mm
Each for $388.00
Add to Cart
 
11-100-9463
View Documents
MilliporeSigma™ Supelco™
59576U
3 mm
Each for $363.50
Add to Cart
 
11-102-0785
View Documents
MilliporeSigma™ Supelco™
505137
4 mm
Each for $382.00
Add to Cart
 
Description

Description

Discovery™ C18 Supelguard™ Guard Cartridges contain a Discovery™ packing, in a 2 cm stainless steel body, enclosed by polyether ether ketone (PEEK) encapsulated stainless steel frits (2 μm porosity). A Supelguard™ kit (one cartridge, a stand-alone holder, tubing, and 2 nuts and ferrules) enables one to use the cartridge with any analytical column. A direct-connect guard cartridge holder can directly connect a Supelguard™ cartridge to a Supelco analytical column. 3.0 mm cartridges are available in packs of two only-purchase a stand-alone or modular holder separately. Low volume 3.0 mm ID cartridges are a good choice for protecting an analytical column containing 3 μm particles.
Specifications

Specifications

2/Pk.
2 cm
Guard Cartridge
HPLC
5 μm
180 Å
Reversed Phase
Discovery Supelguard
Videos
SDS
Documents

Documents

Product Certifications

Discovery and Supelguard are trademarks of Sigma-Aldrich Co. LLC

Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Your feedback has been submitted: Thank you for helping us improve our website.