Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

MilliporeSigma™ Supelco™ SUPELCOSIL™ LC-ABZ Supelguard Cartridge, 5 μm Particle Size

SUPELCOSIL™ LC-ABZ phase has a unique deactivation technology which provides excellent reversed-phase performance for basic compounds, as well as those that are acidic, polar neutral, and non-polar.

$486.00

Specifications

Particle Size 5 μm
Length (Metric) 2 cm
Pore Size 120 Å
Phase Reversed Phase
For Use With (Application) HPLC
View More Specs

Products 2
Catalog Number Mfr. No. Diameter (Metric) Inner Price Quantity & Availability  
Catalog Number Mfr. No. Diameter (Metric) Inner Price Quantity & Availability  
11-100-3890
View Documents
MilliporeSigma™ Supelco™
59610
2.1 mm
Each for $486.00
Add to Cart
 
11-100-3882
View Documents
MilliporeSigma™ Supelco™
59545U
4 mm
Each for $486.00
Add to Cart
 
Description

Description

Silanol suppressing practices such as using competing amines, operating at high ionic strength, and adjusting mobile phases to pH extremes are typically not required to obtain good peak shape on the LC-ABZ phase.
Specifications

Specifications

5 μm
120 Å
HPLC
2 cm
Reversed Phase
SUPELCOSIL Supelguard
Videos
SDS
Documents

Documents

Product Certifications

SUPELCOSIL is a trademark of Sigma-Aldrich Co. LLC

Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Your feedback has been submitted: Thank you for helping us improve our website.