Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
MP Biomedicals Niacin Control Diet, Pellet
Niacin control diet. For strictly controlling niacin in the diet.
Supplier: MP Biomedicals 0296041650
Description
- Niacin control diet
- No niacin added to diet
Specifications
Autoclavable | |
Single-use | |
50 kg | |
Refrigerated | |
0.3048 m |
Animal Diet | |
Pellet | |
Non-sterile | |
1 ft. |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Unless specified otherwise, MP Biomedical's products are for research or further manufacturing use only, not for direct human use.
Spot an opportunity for improvement?Share a Content Correction