Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
MP Biomedicals Monkey Diet, Semi-purified, Pellet
Semi-purified monkey diet. Contains whole wheat, corn meal, casein and other nutritious items.
Supplier: MP Biomedicals 0296033550
Description
- Semi-purified monkey diet
- Contains whole wheat, corn meal, casein, MP vitamin mix and mineral mix
Specifications
Autoclavable | |
Single-use | |
50 kg | |
Room Temperature | |
0.3048 m |
Animal Diet | |
Pellet | |
Non-sterile | |
1 ft. |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Unless specified otherwise, MP Biomedical's products are for research or further manufacturing use only, not for direct human use.
Spot an opportunity for improvement?Share a Content Correction