Learn More
Laxco™ LMS-S2 Series Fixed Magnification Stereo Microscope System
The LMS-S2 series features a fixed, dual magnification optical system, high-quality optics, and user-friendly controls ideal for entry level and academic applications. Multiple magnification, base, and illuminations options allow you to choose the configuration that best fits your needs.
Specifications
For Use With (Application) | Life science, Research, Academia, Industrial |
---|---|
Electrical Requirements | 100/240 V |
Height (Metric) | 30.5 cm |
Frequency | 50/60 Hz |
Includes | Head, Stand, Eyepieces, Power cord |
Catalog Number | Mfr. No. | Magnification Power | Base Style | Lighting Type | Price | Quantity & Availability | |||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Magnification Power | Base Style | Lighting Type | Price | Quantity & Availability | |||
S2103LS200
|
Laxco™
LMSS2103LS200 |
1X, 3X | Compact base | Halogen Upper and Lower | N/A | N/A | N/A | ||
S2103LS200L
|
Laxco™
LMSS2103LS200LED |
1X, 3X | Compact base | LED Upper and Lower | N/A | N/A | N/A | ||
S2103LS300
|
Laxco™
LMSS2103LS300 |
1X, 3X | Compact, low-profile base | LED Upper and Lower | N/A | N/A | N/A | ||
S2204LS200
|
Laxco™
LMSS2204LS200 |
2X, 4X | Compact base | Halogen Upper and Lower | N/A | N/A | N/A | ||
S2204LS300
|
Laxco™
LMSS2204LS300 |
2X, 4X | Compact, low-profile base | LED Upper and Lower | N/A | N/A | N/A | ||
Description
Optics
- 1x/3x or 2x/4x fixed objective configurations
- Standard magnification: 10x/30x or 20x/40x
- Auxiliary objectives available to expand magnification
- 10x/23mm widefield high eyepoint eyepieces standard
- Binocular head
- Coated optics produce a flat field of view, excellent depth of field and contrast, and high resolution
- 45°inclined viewing head for comfortable viewing
- Diopter adjustable eyetubes (range ± 5), allows adjustment for user specific eyesight
- Interpupillary adjustment: 54mm-76mm
Stand/Base Options
LS100: Plain Stand
- Compact, low-profile base
- No illumination
LS200: Halogen Transmitted/Reflected Stand
- Compact base
- Upper illumination: halogen
- Lower illumination: halogen
LS200LED: LED Transmitted/Reflected Stand
- Compact base
- Upper illumination: LED
- Lower illumination: LED
LS300: LED Low Profile Transmitted/Reflected Stand
- Compact, low-profile base
- Upper illumination: LED
- Lower illumination: LED
Warranty and Services
5 year mechanical/optical defects, 1 year electrical
Specifications
Life science, Research, Academia, Industrial | |
30.5 cm | |
Head, Stand, Eyepieces, Power cord | |
LMS-S2 Series | |
1 | |
10.2 cm | |
23 mm | |
Stereo Microscope |
100/240 V | |
50/60 Hz | |
15.2 cm | |
Plan | |
100/240 V | |
10X/23 mm | |
Binocular | |
5 year mechanical/optical defects, 1 year electrical |
Your input is important to us. Please complete this form to provide feedback related to the content on this product.