Learn More
Laxco™ LMS-S2 Series Fixed Magnification Stereo Microscope System
The LMS-S2 series features a fixed, dual magnification optical system, high-quality optics, and user-friendly controls ideal for entry level and academic applications. Multiple magnification, base, and illuminations options allow you to choose the configuration that best fits your needs.
Supplier: Laxco™ LMSS2103LS200
Description
Optics
- 1x/3x or 2x/4x fixed objective configurations
- Standard magnification: 10x/30x or 20x/40x
- Auxiliary objectives available to expand magnification
- 10x/23mm widefield high eyepoint eyepieces standard
- Binocular head
- Coated optics produce a flat field of view, excellent depth of field and contrast, and high resolution
- 45°inclined viewing head for comfortable viewing
- Diopter adjustable eyetubes (range ± 5), allows adjustment for user specific eyesight
- Interpupillary adjustment: 54mm-76mm
Stand/Base Options
LS100: Plain Stand
- Compact, low-profile base
- No illumination
LS200: Halogen Transmitted/Reflected Stand
- Compact base
- Upper illumination: halogen
- Lower illumination: halogen
LS200LED: LED Transmitted/Reflected Stand
- Compact base
- Upper illumination: LED
- Lower illumination: LED
LS300: LED Low Profile Transmitted/Reflected Stand
- Compact, low-profile base
- Upper illumination: LED
- Lower illumination: LED
Warranty and Services
5 year mechanical/optical defects, 1 year electrical
Specifications
Life science, Research, Academia, Industrial | |
1 | |
Binocular | |
50/60 Hz | |
5 year mechanical/optical defects, 1 year electrical | |
Head, Stand, Eyepieces, Power cord | |
10.2 cm | |
1X, 3X | |
23 mm | |
100/240 V |
LMS-S2 Series | |
10X/23 mm | |
Halogen Upper and Lower | |
Stereo Microscope | |
30.5 cm | |
100/240 V | |
Compact base | |
Plan | |
15.2 cm |
Your input is important to us. Please complete this form to provide feedback related to the content on this product.