Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
MP Biomedicals Ferret Diet, Purified, Pellet
Ferret diet that has been purified. Contains casein and MP Bio vitamin mixture.
Supplier: MP Biomedicals 0296032420
Description
- Ferret diet that has been purified
- Contains casein and MP Bio vitamin mixture
- Also contains mineral mixture along with amino acids and choline
Specifications
Autoclavable | |
Single-use | |
20 kg | |
Room Temperature | |
0.3048 m |
Animal Diet | |
Pellet | |
Non-sterile | |
1 ft. |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Unless specified otherwise, MP Biomedical's products are for research or further manufacturing use only, not for direct human use.
Spot an opportunity for improvement?Share a Content Correction