Learn More
Thermo Scientific™ CryoMed™ Controlled-Rate Freezers
Customize protocols to meet application needs in this controlled-rate freezer, with six preset and 10 user-defined freezing profiles from which to begin.
Supplier: Thermo Scientific™ 7450CTS
Description
Modify six standard preset and 10 user-defined (20 steps each) freezing profiles for custom protocols to meet application needs with Thermo Scientific™ CryoMed Controlled-Rate Freezers: complete, one-piece freezing systems. Assembling and connecting electrical components has been eliminated with an integrated control panel and thermal printer. However, freezer functionality may be enhanced by adding a PC, installing MS Windows™-based Controlled-Rate Freezing PC Interface software (included), and connecting an external inkjet printer.
Built on the foundation of quality and dependability you expect from Thermo Scientific products, the CryoMed Controlled-Rate Freezer has features that will take your work to the next level. Within the benchtop unit, you can tailor multiple freezing profiles to your specific protocols through an integrated control system that includes a freezing chamber, microprocessor control, and printer. Enjoy enhanced freezer functionality by connecting to your computer and external printer through Microsoft Windows™-based Controlled-Rate Freezing PC Interface software (included).
- Includes CTS Series documentation binder with key certificates and documents, supporting cGMP facility needs
- Compatible with cGMP facility cleaning and sterilization protocols such as VHP dry heat sterilization
- Increases LN2 injection volume for precise temperature control and accelerated freezing with dual solenoid valves
- Specifically-designed air handling system and patented liquid nitrogen injection ring work in tandem for precise temperature control and uniformity
- Programmed with six standard preset controlled-rate freezing profiles and allows users to create up to ten custom profiles
- Accommodates sample preparation with a full range of accessories using vials, 25 mL to 700 mL bags, straws, skin packets, and 96-well plates
Specifications
CTS™Series CryoMed 0.6 cu. ft. | |
UL listed to U.S. and Canadian requirements | |
17 L | |
120 V | |
12A | |
20.4 x 31.7 x 20.4 in. (51.8 x 80.5 x 51.8 cm) | |
140 lbs. | |
200 lbs. | |
Warranty varies by country, please contact us for details | |
Yes | |
Vials, 25 mL to 700 mL Bags, Straws | |
Polyurethane | |
1 | |
Benchtop |
-180° to +50 °C | |
0.6 cu. ft. | |
120 V 60 Hz | |
60 Hz | |
NEMA 5-15 P | |
13 x 7 x 12 in. (33 x 17.8 x 30.5 cm) | |
63.5kg | |
90.7kg | |
Powder-coated Steel | |
Front | |
Stainless Steel, Powder-coat Paint Finish | |
304 Stainless Steel | |
4 |
Your input is important to us. Please complete this form to provide feedback related to the content on this product.