Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Worldwide™ Protective Products ATA™/DuPont™ Kevlar™ Aramid Fiber Blend Cut and Heat Resistant Gloves
ATA™ Technology utilizes DuPont™ Kevlar™ Aramid Fibers in combination with a cotton liner to deliver cut resistance, and heat protection from temperatures up to 500°F.
$6.31 - $1176.00
Specifications
Cut Resistance Rating | ANSI A5 |
---|---|
Color | Yellow, Black |
Glove Cuff Style | Continuous Knit |
Liner Material | Cotton |
Material | Aramid Fiber |
Catalog Number | Mfr. No. | Size | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Size | Price | Quantity & Availability | |||||
18-701-038
|
Worldwide™ Protective Products
MATAKV/BKPL30XS |
X-Small |
Dozen of 12 for $85.00
Case of 12 DZ for $971.00
|
|
|||||
18-701-039
|
Worldwide™ Protective Products
MATAKV/BKPL30S |
Small |
Dozen of 12 for $100.20
Case of 12 DZ for $1,145.00
|
|
|||||
18-701-040
|
Worldwide™ Protective Products
MATAKV/BKPL30M |
Medium |
Case of 144 for $1,176.00
|
|
|||||
18-701-041
|
Worldwide™ Protective Products
MATAKV/BKPL30L |
Large |
Dozen of 12 for $93.50
Case of 12 DZ for $1,068.00
|
|
|||||
18-701-042
|
Worldwide™ Protective Products
MATAKV/BKPL30XL |
X-Large |
Dozen of 12 for $98.60
Case of 12 DZ for $1,126.00
|
|
|||||
18-701-043
|
Worldwide™ Protective Products
MATAKV/BKPL30XXL |
2X-Large |
Dozen of 12
for $6.31
Save 93% Reg :
Case of 12 DZ
for $75.69
Save 92% Reg : |
|
|||||
Description
- ATA™ Technology delivers ANSI Level A5 Cut Resistance
- Features DuPont™ Kevlar™ Aramid Fibers in combination with a cotton liner
- Capable of withstanding temperatures up to 500°F for 8.3 seconds
- Designed specifically for today’s high-risk automobile manufacturing and assembly operations
Specifications
ANSI A5 | |
Continuous Knit | |
Aramid Fiber | |
500°F |
Yellow, Black | |
Cotton | |
MATAKV/BKPL30 | |
7 |
Spot an opportunity for improvement?Share a Content Correction
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title