Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Worldwide™ Protective Products ATA™/Aramid Fiber Blend Cut and Heat Resistant Gloves

Catalog No. 18701040 Shop All Protective Industrial Products Inc. Products
Click to view available options
Size:
X-Small
Small
Medium
Large
X-Large
2X-Large
This item is not returnable. View return policy
This item is not returnable. View return policy

ATA™ Technology utilizes Aramid Fibers in combination with a cotton liner to deliver cut resistance, and heat protection from temperatures up to 500°F.

  • ATA™ Technology delivers ANSI Level A5 Cut Resistance
  • Features Aramid Fibers in combination with a cotton liner
  • Capable of withstanding temperatures up to 500°F for 8.3 seconds
  • Designed specifically for today’s high-risk automobile manufacturing and assembly operations

Specifications

Color Yellow, Black
Cut Resistance Rating ANSI A5
Material Aramid Fiber
Size Medium
Temperature (English) Max. 500°F
Temperature (Metric) Max 260°C
For Use With (Application) Automotive Assembly, Aerospace Manufacturing, High Conductive Heat Areas, Glass Handling, and Metal Stamping
Glove Cuff Style Continuous Knit
Liner Material Cotton
Series MATAKV/BKPL30
Yarn Gauge 7
Show More Show Less
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Your feedback has been submitted: Thank you for helping us improve our website.