Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Ansell AlphaTec™ Heavy Duty Gloves

AnsellAlphaTec™ Heavy Duty Gloves provide effective protection for chemical environments, delivering chemical resistance against most acids, alcohols, oils, lubricants and hydrocarbons

$7110.00

Specifications

ANSI Abrasion Rating ANSI 0
Color Black
Length (Metric) 81.3 cm
Material Neoprene
Thickness (Metric) 0.76 mm
View More Specs

Products 2
Catalog Number Mfr. No. Size Price Quantity & Availability  
Catalog Number Mfr. No. Size Price Quantity & Availability  
19-500-898
View Documents
Ansell
9999688
10
Case of 10 for $7,110.00
Add to Cart
 
19-500-897
View Documents
Ansell
9999687
9 N/A N/A N/A
Description

Description

  • Excellent physical protection against abrasion and good protectionagainst cuts and punctures
  • Heavyweight thickness increases durability, augmenting chemical and physical resistance
  • Resistant to Type I allergies
Specifications

Specifications

ANSI 0
81.3 cm
0.76 mm
Black
Neoprene
Videos
SDS
Documents

Documents

Product Certifications
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Your feedback has been submitted: Thank you for helping us improve our website.