Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Ansell AlphaTec™ Heavy Duty Gloves
AnsellAlphaTec™ Heavy Duty Gloves provide effective protection for chemical environments, delivering chemical resistance against most acids, alcohols, oils, lubricants and hydrocarbons
Supplier: Ansell 9999687
This item is not returnable.
View return policy
Description
- Excellent physical protection against abrasion and good protectionagainst cuts and punctures
- Heavyweight thickness increases durability, augmenting chemical and physical resistance
- Resistant to Type I allergies
Specifications
ANSI 0 | |
Yes | |
9 | |
EN 388:20033101; EN 388:20163101A | |
Bacteria, Fungi WITH Virus Protection | |
81.3 cm |
Black | |
Neoprene | |
0.76 mm | |
Type A | |
AlphaTec™ 55-308 |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction