Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Fisherbrand™ 11 mm Glass Wide Opening Crimp Top Vial Convenience Kits

Save time and reduce the risk of contamination by using Fisherbrand™'s vial convenience kits. Each kit includes 100 clear or amber glass vials and 100 crimp caps with pre-assembled septa.

Supplier:  Fisherbrand™ 13622204

 View more versions of this product

Catalog No. 13-622-204


Description

Description

Save time and reduce the risk of contamination by using Fisherbrand™'s vial convenience kits. Each kit includes 100 clear or amber glass vials and 100 crimp caps with pre-assembled septa.

  • Save time during sample preparation
  • Reduce the risk of contamination
  • Unassembled kits
    • Include 100 vials and 100 caps with pre-assembled septa
  • Reusable two compartment trays protect vials and closures while keeping matching supplies together
  • Clear trays make it easy to keep track of available supplies without opening containers
Specifications

Specifications

Silver
12 mm
No
Clear PTFE/Red Rubber
0.5, 1.0 and 1.5 mL
11 mm
Flat Bottom
2 mL
Aluminum
32 mm
11 mm
1.5 mL
Amber
Borosilicate Glass
1.5 mL
Yes
100
< 170 μL
Fisherbrand™
Autosampler Crimp Top Vial
Crimp
Crimp Top Autosampler Vial Convenience Kit
Yes
5.5 mm
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Product Certifications
Promotions

Promotions

Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Your feedback has been submitted: Thank you for helping us improve our website.