Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

National Public Seating™ Wood Science Lab Table, Depth: 48 to 54 in.
SCI_ED

NPS Science Lab Tables have perfect chemistry with any science classroom.

Supplier:  National Public Seating™ SLT12454H

 View more versions of this product

Catalog No. S83620


Explore all special offers
Add to Cart

Description

Description

  • Solid ash legs and apron
  • Rubber liquid protecting boots
  • Legs attach with metal on metal double bolt Through assembly on 13-gauge steel corner braces
  • Adjustable glides for accurate leveling
  • 500 lb. weight capacity
  • 10 year warranty
Specifications

Specifications

Lab Table
54 x 24 x 30 in.
Resists scratches, boiling water, high temperatures, and acid stains
HPL
Black
MAS2, ANSI BIFMA
Science Labs
10 years
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Product Certifications
Promotions

Promotions

Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Your feedback has been submitted: Thank you for helping us improve our website.