Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
National Public Seating™ Wood Science Lab Table, Depth: 60 to 72 in.
NPS Science Lab Tables have perfect chemistry with any science classroom.
Supplier: National Public Seating™ SLT13060H
Description
- Solid ash legs and apron
- Rubber liquid protecting boots
- Legs attach with metal on metal double bolt Through assembly on 13-gauge steel corner braces
- Adjustable glides for accurate leveling
- 500 lb. weight capacity
- 10 year warranty
Specifications
Lab Table | |
Science Labs | |
HPL | |
10 years |
Resists scratches, boiling water, high temperatures, and acid stains | |
MAS2, ANSI BIFMA | |
Black | |
60 x 30 x 30 in. |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction