Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Magid™ TouchMaster Women's Cotton Lisle Inspection Gloves - 8 in.
Click to view available options
Medium
Description
- 100% cotton lisle
- Breathable, lightweight fabric
- Can be worn alone or used as glove liners
- Ideal for general, light-duty inspection
- Cut & sewn pattern
- Ambidextrous
Specifications
Specifications
Construction | Cut & Sewn |
Coating Material | Uncoated |
Color | White |
Hand | Ambidextrous |
Material | Cotton |
Product Type | Inspection Gloves |
Size | Medium |
Style | Reversible |
For Use With (Application) | Light-Duty, General Purpose Jobs |
Gender | Women's |
Show More |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?
Share a Content Correction