Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

White Swan™ Synergy™ Unisex Warm-UP Jacket

Catalog No. 17000612
Click to view available options
Color:
Ceil Blue
White
Size:
2X-Large
3X-Large
4X-Large
5X-Large
Large
Medium
Small
X-Large
X-Small
Size (English) Chest:
142.42 to 147.32 in.
30 to 34 in.
35 to 39 in.
38 to 40 in.
40 to 43 in.
44 to 46 in.
50 to 52 in.
53 to 55 in.
60 to 64 in.
This item is not returnable. View return policy
This item is not returnable. View return policy

Specifications

Size Large
Gender Unisex
Material Cotton, Polyester
Color White
Closure Type Snap
Construction 40% Polyester/60% Cotton
Collar Type Round
Cuff Style Knit
No. of Pockets 2
Sleeve Style Raglan
Size (English) Chest 40 to 43 in.
Size (English) Waist 34 to 36 in.
Size (Metric) Chest 102 to 109 cm
Size (Metric) Waist 86.36 to 91.44 cm
Show More Show Less
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.