Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
White Swan™ Synergy™ Unisex Warm-UP Jacket
Supplier: White Swan™ 46859114X
This item is not returnable.
View return policy
Specifications
Knit | |
40% Polyester/60% Cotton | |
Round | |
4X-Large | |
2 | |
50 to 52 in. | |
127 to 132 cm |
Unisex | |
Snap | |
Ceil Blue | |
Cotton, Polyester | |
142.42 to 147.32 in. | |
56 to 58 cm | |
Raglan |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?
Share a Content Correction