Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
White Swan™ Synergy™ Unisex Warm-UP Jacket
Click to view available options
Color:
Ceil Blue
White
Size:
2X-Large
3X-Large
4X-Large
5X-Large
Large
Medium
Small
X-Large
X-Small
Size (English) Chest:
142.42 to 147.32 in.
30 to 34 in.
35 to 39 in.
38 to 40 in.
40 to 43 in.
44 to 46 in.
50 to 52 in.
53 to 55 in.
60 to 64 in.
Specifications
Specifications
Size | 2X-Large |
Gender | Unisex |
Material | Cotton, Polyester |
Color | Ceil Blue |
Closure Type | Snap |
Construction | 40% Polyester/60% Cotton |
Collar Type | Round |
Cuff Style | Knit |
No. of Pockets | 2 |
Sleeve Style | Raglan |
Show More |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?
Share a Content Correction