Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

VistaLab™ Technologies Ovation™ Electronic Single Channel Pipette
SDP

Ideal ergonomic choice for those needing a comprehensive menu of automated liquid handling functions

Supplier:  VistaLab™ Technologies 106510MLL

 View more versions of this product

Catalog No. 22-146-320

This item is not returnable. View return policy

Description

Description

  • One-way disposable nozzle
  • Proprietary energy-release system discards tips at the push of a button
  • Contoured plunger electronically activates pipetting activity
  • Adjustable hook can be easily positioned for a custom fit and reduced holding effort
  • Bionatural shape gives user maximum stability when pipetting, with minimal contact pressure
  • Easy push-button controls
  • Fully electronic operations maximize efficiency for all tasks, including multiple dispensing, pipetting, reverse pipetting, mixing, serial diluting, and automatic sequential dispensing
  • Stands securely on countertops

These electronic single channel Ovation models require a power supply unit 22-147-115 (sold separately) to recharge the pipettes battery.

Electronic single channel models require an Ovation Power Supply unit (Mfr. No. 9060-9001; sold separately) to recharge the pipetter's battery

Specifications

Specifications

10 µL
Rechargable Lithium Ion Battery, Ovation Power Supply
power supply with adapter, shelf hanger
8 in.
6 in.
0.2 to 10 mL
1
Left handed
±0.6%
Red
VistaLab™ Tip
PC-ABS
1 Ea.
8 in.
2 Year Limited Warranty
5
Lithium-ion
VistaLab™ tip
Ergonomic
LCD
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Product Certifications
Promotions

Promotions

Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Your feedback has been submitted: Thank you for helping us improve our website.