Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Analytik Jena UVP GelStudio PLUS Touch, 12 MP
The UVP GelStudio plus touch is a gel documentation system which uses a 12 MP camera for high sensitivity imaging for DNA gels, protein gels, coomassie blue, GelGreen, SYBR green and a wide range of genomic applications.
$26265.00 - $29904.00
Specifications
Camera Type | 12 MP |
---|---|
Depth (English) | 17 in. |
Display | Color Touchscreen |
For Use With (Application) | Fluorescence Imaging |
Height (English) | 32 in. |
Catalog Number | Mfr. No. | Hertz | Voltage | Price | Quantity & Availability | ||||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Hertz | Voltage | Price | Quantity & Availability | ||||
UVP84994303
|
Analytik Jena
84997094303 |
60 Hz | 115 V |
Each for $29,904.00
|
|
||||
UVP84994304
|
Analytik Jena
84997094304 |
50 Hz | 230 V |
Each for $26,265.00
|
|
||||
Description
- Available as stand-alone touch screen operated imager or external computer operated system for labs with particular IT/computer requirements
- Maximizes laboratory bench space
Advanced technical specifications and capabilities:
- High resolution, light sensitivity with 12.0 megapixel camera
- f/1.2 lens for quick exposure speeds in low light and long exposure applications
- Overhead white, red, green and blue excitation LEDS for multiplex applications
- Use UVP Visi-White™ LED Transilluminator or UVP Visi-White™ Converter Plates for coomassie blue, silver stains, and other trans white-light applications
- Use UVP Visi-Blue™ LED Transilluminator or UVP Visi-Blue™ Converter Plate for blue excitation applications, including GelGreen and SYBR green (460 to 470 nm)
- VisionWorks™ acquisition and analysis software full package used on external computer
- Features quantitative analysis and report generation
Designed for laboratory efficiency and ease-of-use:
- UVP GelStudio touch includes an integrated 15.6 in., wide touch-screen computer
- Allows clear visuals of faint bands and finer details of images
- Multi-tasking easier on wide screen, requiring multiple windows and files
- Large and visible icons on VisionWorks™ touch software, increases accessibility for improved and efficient workflow
- Integrated computer has 500GB of hardware capacity to store large amounts of images, application presets and data
- 7 USB ports available for use of keyboard, mouse and other accessories
- Stylus included for simple and precise control
- Darkroom features Thin-Line Transilluminator in slide-out tray, with uniform and high-intensity UV lighting in a compact form
- Wide maximum illuminated imaging area of 25 x 26 cm
- Allows imaging of multiple gels, of various sizes
- Thin-Line Transilluminator designed with long-life UV lamps, for minimum service requirements
- Thin UV lamp technology instant-on with no need for warm-up
- UV intensity switch low/high included for optimal radiation for documentation or for preparative work
Automation features improves workflow in laboratories:
- Image capture and enhancement automated with application based icons
- Used for quick selection of various gel applications
- Custom application icons can be created for particular research needs
- Large range of application settings saved for various researchers performing experiments on one imaging system
- Software controlled five-position filter wheel in slide-out tray
- Allows for simple changeover to various emission wavelengths
- All systems include unlimited copies of full package VisionWorks™ acquisition and analysis software, with extensive quantitation and analysis features
- Dedicated application and technical service teams available for customized service and support
- Internal hardware, including camera, lens and computer is field accessible for troubleshooting and repairs
- Expert technical support and application specialists
- Three-year manufacturer warranty included
- IQ/OQ (Installation and Qualification) Documents and on-site support can be purchased
Specifications
12 MP | |
Color Touchscreen | |
32 in. | |
25 x 26 cm | |
Thin-line (302 nm) transilluminator with high/low intensity control |
17 in. | |
Fluorescence Imaging | |
19 in. | |
Ethidium bromide filter, Fluorescent focus target, UV gel tray, UV protection shield |
Spot an opportunity for improvement?Share a Content Correction
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title