Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Protective Industrial Products Uniform Technology™ Sitewear Top ESD Microdenier
Shop All Protective Industrial Products Inc. Products
Click to view available options
Size:
Large
Description
- Reusable Sitewear Top long raglan sleeve, placket front with interfacing, knit cuffs, bound neck, slits at bottom of side seams.
- ESD Microdenier 99% Polyester 1% Carbon
Specifications
Specifications
Size | Large |
Gender | Unisex |
Material | Polyester, Carbon |
Color | Navy |
Neck Style | Gripper |
Seam Type | Serged |
Sleeve Style | Raglan Sleeve |
Disposable | Reusable |
Latex Free | Yes |
No. of Pockets | None |
Show More |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction