Learn More
Thermo Scientific™ TSX Series High-Performance Chromatography Refrigerators
Innovative refrigeration solutions for healthcare and research needs
Supplier: Thermo Scientific™ TSX5005CV
Alert:
This item is a non-standard voltage; please ensure you are ordering the correct product. Please contact customer service for assistance: 1-800-766-7000.
Description
Thermo Scientific™ TSX Series high-performance chromatography refrigerators are designed for a variety of applications requiring precise temperature control, full access to chromatography instrumentation, and easy setup of instrumentation and apparatus within the chamber. The TSX Chromatography series features industry-leading safety features to ensure maximum Protection for chromatography applications requiring a 2° to 8°C controlled environment.
- Hydrocarbon safety sensor ensures cargo and lab personnel are kept safe
- GMP Clean Room Class A / ISO 6 (ISO EN 14644-1) compatible
- Designed for chromatography applications requiring a temperature range of 2°C to 8°C
- Whisper quiet with a sound level of 52 dBA, enabling end users to work alongside the refrigerator without distraction
- Unique V-drive technology is designed to detect usage patterns such as door openings when a higher compressor speed is needed and periods of stability where the compressor runs at a lower speed, saving energy without compromising protection
- Up to 40% less energy usage than conventional refrigerant models*
- Natural, R290 refrigerants and water-blown foam make the TSX Series compliant with the U.S. Environmental Protection Agency’s Significant New Alternatives Policy (SNAP)
- Manufactured in an award-winning, zero-waste to landfill facility
- Operating temperature range of 2° to 8°C, factory setpoint at 5°C
- Glass door models only on Chromatography line
- Lower HVAC costs as a result of less heat emission into the environment*
- Easy to use microprocessor control with interior light, setpoint security and alarms
- Compatible with wireless monitoring systems and remote alarm contacts
- Standard door locks provide comfort and assurance
- Ergonomic door handle
- Optional chart recorders available
- Warranty varies by country, please contact us for details
Wireless Monitoring Solution
Thermo Scientific™ DeviceLink HUB™, our easy-to-install solution, works with the Thermo Fisher Cloud to monitor conditions inside your TSX Series Laboratory Refrigerators and Freezers.
DeviceLink HUB™ connects users to their equipment, allowing them to receive critical lab equipment data and equipment notifications on their mobile and web applications:
- Display temperature
- Ambient Temperature
- Alarm and alerts notification
Specifications
TSX Series | |
51.1 cu. ft. | |
208-230V, 50Hz | |
50/60 Hz | |
CEE 7/7 | |
28.5 x 52.5 x 59 in. (72.4 x 133.4 x 147.3 cm) | |
298 | |
R290 | |
Optional | |
3°-7°C (5°C) | |
72.4 cm | |
58 in. | |
58 in. | |
133.4 cm | |
56.5 in. | |
37.8 in. | |
96 cm | |
Double Glass | |
2 |
UL, cUL, CE, cUL, ENERGYSTAR, RoHS, UL | |
1447 L | |
208/230 V | |
16 A | |
37.8 x 56.5 x 78.5 in. (96 x 143.5 x 199.4 cm) | |
658 | |
Microprocessor | |
Smart-Vue Compatible | |
Warranty varies by country, please contact us for details | |
28.5 in. | |
78.5 in. | |
78.5 in. | |
52.5 in. | |
Automatic | |
143.5 cm | |
High-Performance Chromatography Refrigerator | |
Energy efficient | |
Alarm, Recorder | |
4 Full, 2 Half |
Your input is important to us. Please complete this form to provide feedback related to the content on this product.