Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
TSKgel™ SuperHZ Guard Column, 3 μm Particle Size, Sold by MilliporeSigma™ Supelco™
TSKgel™ Guard Columns are stand-alone and do not require separate holders. For use with TSKgel SuperHZ1000-4000 and HZM-N & -M Columns, 3 μm.
$1001.00
Specifications
Particle Size | 3 μm |
---|---|
Pore Size | Mixed |
Diameter (Metric) Inner | 4.6 mm |
Flow Rate | 0.4 mL/min |
Stationary Phase | Polystyrene-divinylbenzene |
Catalog Number | Mfr. No. | Length (Metric) | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Length (Metric) | Price | Quantity & Availability | |||||
11-102-2000
|
MilliporeSigma Supelco
819314 |
2 cm |
Each for $1,001.00
|
|
|||||
11-102-2020
|
MilliporeSigma Supelco
819666 |
3.5 cm |
Each for $1,001.00
|
|
|||||
Specifications
3 μm | |
4.6 mm | |
Polystyrene-divinylbenzene | |
Polymer Particle Platform | |
TSKgel |
Mixed | |
0.4 mL/min | |
80°C | |
Size Exclusion (SEC) |
TSKgel is a registered trademark of Tosoh Corporation
Spot an opportunity for improvement?Share a Content Correction
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title