Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Microbiologics™ Trichophyton Interdigitale (Derived from ATCC™ 9533™)
Quantitative microorganism preparation that delivers less than 100 CFU per 0.1 mL of hydrated suspension.
Supplier: Microbiologics™ 0442A
This item is not returnable.
View return policy
Description
- Quantitative microorganism preparation
- Delivers less than 100 CFU per 0.1 mL of hydrated suspension
- Includes 5 pellets of a single enumerated strain and 5 x 1.2 mL vials of hydrating fluid
- No dilutions required
Specifications
Yes | |
2°C to 8°C | |
United States | |
Fungi | |
Clinical - Pharmaceutical |
2 | |
EZ-Accu Shot™ | |
Microbiology Media | |
Growth Promotion Testing, Media Testing, Pharmaceutical Microbial Enumeration Testing, Sterility Testing, Microbial Identification | |
Single Enumerated Strain Pellets (5), Hydrating Fluid (5 x 1.2 mL Vials) |
Safety and Handling
ShelfLife : 8 Months
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction