Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Restek™ Topaz Drilled Uniliner Inlet Liner with Hole
SDP

Features revolutionary technology and inertness to deliver next level True Blue Performance

$421.00 - $458.00

Specifications

Quantity 5/Pk.
Liner Material Topaz
View More Specs

Products 3
Catalog Number Mfr. No. Diameter (Metric) Inner Diameter (Metric) Outer For Use With (Application) Price Quantity & Availability  
Catalog Number Mfr. No. Diameter (Metric) Inner Diameter (Metric) Outer For Use With (Application) Price Quantity & Availability  
06-611-289
SDP
View Documents
Restek™
23281
2 mm 6.2 mm PerkinElmer PSS Inlets
Pack of 5 for $421.00
Add to Cart
 
06-611-351
SDP
View Documents
Restek™
23453
4 mm 6.2 mm PerkinElmer GCs
Pack of 5 for $458.00
Add to Cart
 
06-611-352
SDP
View Documents
Restek™
23454
4 mm 4 mm PerkinElmer GCs
Pack of 5 for $444.00
Add to Cart
 
Description

Description

  • Deactivation: Unbelievably low breakdown for accurate and precise low-level GC analyses
  • Reproducibility: Unbeatable manufacturing controls and QC testing for superior reliability across compound classes
  • Productivity: Unparalleled cleanliness for maximized GC uptime and lab throughput
  • 100% Satisfaction: If a liner does not perform to expectations, it will be replaced or account will be credited
  • Patented
Specifications

Specifications

5/Pk.
Topaz
Videos
SDS
Documents

Documents

Product Certifications
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Your feedback has been submitted: Thank you for helping us improve our website.