Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

MilliporeSigma™ Supelco™ Timestrip™ PLUS Indicators

Record elapsed time at or above a specified temperature threshold in a simple and quick way

Supplier:  MilliporeSigma™ Supelco™ 92210500EA

 View more versions of this product

Catalog No. 11-100-3315


Description

Description

  • Small, self-adhesive labels that can be attached to or integrated into a product or device
  • Manual activation button on top
  • On window turns blue to confirm it is armed
  • Blue color appears in the viewing window if a breach of the threshold temperature has occurred
  • Cumulative duration of all breaches is shown by progress of blue dye along time markers
  • Limited shelf life, use by expiration date on the label
  • Time Accuracy: ±15% (under isothermal conditions)
  • Recommended Storage: room temperature
  • Produced under ISO 9001:2008
  • Irreversible, single use
Specifications

Specifications

12 Hr/0°C
12 Hour Run-Out Window (Calibrated (at 2°C))
Recording Elapsed Time at or Above a Specified Temperature Threshold
0°C
Aluminum/Plastic
40 x 19 mm
32°F
500/Pk.
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Product Certifications
Promotions

Promotions

Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Your feedback has been submitted: Thank you for helping us improve our website.

Timestrip Plus is a trademark of Timestrip Limited