Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Thermo Scientific™ ThermoChill III Recirculating Chillers

Reliable liquid temperature control, with cooling capacity up to 2000w/6830 BTU

$7520.00

Specifications

Capacity (Metric) 19.0 L
Temperature (Setpoint) 5°C to 30°C
Depth (Metric) 58.4 cm
Depth (English) 23 in.
Ambient Temperature 10°C to 35°C
View More Specs
Attention:This item requires special delivery information. You will be asked for this during the checkout process.

Products 1
Catalog Number Mfr. No. Flow Rate Model Price Quantity & Availability  
Catalog Number Mfr. No. Flow Rate Model Price Quantity & Availability  
13-875-104
Accessories View Documents
Thermo Scientific™
198132010000
3.6 gpm @ 60 psid PD2
Each of 1 for $7,520.00
Add to Cart
 
Description

Description

  • Minimized plumbing connections
  • Integrated full-flow fluid strainer
  • Simple, reliable design and operation
Specifications

Specifications

19.0 L
58.4 cm
10°C to 35°C
17.0 in.
5°C to 30°C
23 in.
43.2 cm
208/230 V
Videos
SDS
Documents

Documents

Product Certifications
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Your feedback has been submitted: Thank you for helping us improve our website.