Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Dynalon™ TargetDispo Single-Use DispoSampler

TargetDispo is a disposable zone sampler for taking samples from multiple layers of the sample material. TargetDispo is used to take target point samples at a position in the sample material that has previously been precisely determined. The sampler pierces into the powder or granulate while closed.

$654.00 - $789.00

Specifications

Autoclavable Not Autoclavable
Certifications/Compliance EU foodstuffs, FDA
Color White
Description TargetDispo HDPE 100mL PK/20
Product Type Sampler
View More Specs

Products 4
Catalog Number Mfr. No. Capacity Length (Metric) Sterility Price Quantity & Availability  
Catalog Number Mfr. No. Capacity Length (Metric) Sterility Price Quantity & Availability  
03-406-130
View Documents
Dynalon™
8539334460
500 mm
Pack of 20 for $654.00
Add to Cart
 
03-406-131
View Documents
Dynalon™
8539334461
500 mm
Pack of 20 for $760.00
Add to Cart
 
03-406-132
View Documents
Dynalon™
8539334470
200mL 1000mm Non-sterile
Pack of 20 for $789.00
Add to Cart
 
03-406-133
View Documents
Dynalon™
8539334471
1000 mm
Pack of 20 for $745.00
Add to Cart
 
Description

Description

  • For disposable use
  • Individually packaged 
  • 25mm diameter
  • With EU foodstuffs and FDA compliance
  • Optionally sterilized by gamma rays
  • Lot Number included on packaging
  • Production, assembly and packaging in class 7 clean room (10,000)
Specifications

Specifications

Not Autoclavable
White
Sampler
Target-point sampling
-148° to +248°F
EU foodstuffs, FDA
TargetDispo HDPE 100mL PK/20
Single-use
HDPE
-100° to +120°C
Videos
SDS
Documents

Documents

Product Certifications
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.