Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Thermo Scientific™ System III Liquid to Liquid Heat Exchanger

Compact, reliable heat exchangers provide a low energy and efficient way to remove heat from water-cooled applications resulting in low cost of ownership

$16770.00

Specifications

Cooling Capacity 70kW / 238840BTU
Temperature Range 5°C to 45°C
View More Specs

Products 1
Catalog Number Mfr. No. Type Price Quantity & Availability  
Catalog Number Mfr. No. Type Price Quantity & Availability  
13-265-237
View Documents
Thermo Scientific™
327004021602
Pump Type: CP55
Each of 1 for $16,770.00
Add to Cart
 
Description

Description

Clean, stable, controlled, closed-loop water cooling system


  • Compact footprint optimizes valuable floor space
  • Heat load sensing valve conserves facility water usage
  • Panel-mounted gauges monitor recirculating temperatures and fluid pressure (SYS-I and SYS-II)
  • Flow control valve allows precise setting of recirculating rate (SYS-III and SYS-IV)
  • High-temperature and low-liquid-level safety feature with status relay povide protection to temperature-sensitive applications
Recommended for: Laboratory, Laser, Industrial,Semiconductor, Medical
Specifications

Specifications

70kW / 238840BTU
5°C to 45°C
Videos
SDS
Documents

Documents

Product Certifications
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Your feedback has been submitted: Thank you for helping us improve our website.