Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Air-Tite™ Sterile Syringes with Needles - Luer Lock
Air-Tite™ Sterile Syringes with Needles are high quality, yet economical for laboratory and veterinary use only
Supplier: Air-Tite™ ML320112
Description
- Disposable Syringes with Needle
- Smooth plunger
- Bold graduations
- Sterile
- Polypropylene
- Economical
- Single-use
- Latex Free
- ISO
- Lab/Vet
Specifications
Not Autoclavable | |
Polyisoprene Rubber (Tip), Polypropylene | |
20 G | |
Yes | |
Luer Lock | |
0.1 mL | |
Individually Wrapped | |
Yes |
Meets ISO Requirements | |
Clear | |
Laboratory / Veterinary | |
1.5 in. | |
Single-use | |
100/Box | |
3 mL | |
Sterile |
Safety and Handling
ShelfLife : 5 Years
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Not for human use - laboratory and veterinary use only
Spot an opportunity for improvement?Share a Content Correction