Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Mott Manufacturing Steel Casework Wall Cabinet, Hinged Framed Door Unit

Wall cabinet with double hinged framed glass door with removable shelves

Supplier:  Mott Manufacturing 5410030NE

 View more versions of this product

Catalog No. 04-000-003


Explore all special offers
Add to Cart

Description

Description

  • Furniture grade cold rolled steel with high pre and post consumer recycled content
  • Laboratory grade powder coating - Warm Gray 601006
  • Contemporary inset design
  • Brushed aluminum bar handle(s) 10.1cm (4 in.)
  • Five-knuckle stainless steel hinges
  • Two 2.54 (1 in.) thick full depth shelves, adjustable in 1.27cm (0.5 in.) increments
  • Quality door(s) with 3ml float glass surrounded by painted steel frame
Order Destinations
  • Zone 1 (Use CC suffix): Montana (Eastern), Minnesota, North Dakota, South Dakota, Wyoming
  • Zone 2 (Use WJ suffix): Iowa, Kansas, Missouri, Nebraska, Wisconsin
  • Zone 3 (Use SL suffix): Alabama, Florida, Georgia, Illinois, Kentucky, Tennessee
  • Zone 4 (Use NE suffix): Connecticut, Delaware, District of Columbia, Maine, Maryland, Massachusetts, New Hampshire, North Carolina, Rhode Island, South Carolina, Vermont, Virginia, West Virginia
  • Zone 5 (Use DT suffix): Michigan
  • Zone 6 (Previous CF suffix): Moved to Zone 9
  • Zone 7 (Use MGC suffix): Arizona, Arkansas, Colorado, Louisiana, Mississippi, New Mexico, Oklahoma, Texas
  • Zone 8 (Use S suffix): New Jersey, New York, Pennsylvania (Eastern)
  • Zone 9 (Use SV suffix): Michigan, New York State (Upper), Ohio, Pennsylvania (Western)
  • Zone 10 (Use SB suffix): Alaska, California, Hawaii, Idaho, Montana (Western), Nevada, Oregon, Utah, Washington

Order Info

When ordering, be sure to select items with the letter code suffix that matches the state that items are to be DELIVERED to.

Compliance

Meets SEFA 8 performance standards

Specifications

Specifications

SEFA, ISO9001:2008
14 in.
Steel Casework Wall Cabinet
76.2 cm
Steel
2
36 in.
Hinged Framed Door Cabinet
Gray
35.5 cm
30 in.
Left and Right
Zone 4
Two years from date of shipment
91.4 cm
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Product Certifications
Promotions

Promotions

Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Your feedback has been submitted: Thank you for helping us improve our website.