Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Mott Manufacturing Steel Casework Suspended Cabinet, File Drawer Unit
SDP

Suspended cabinet with one standard drawer and file drawer for maximum storage

$814.50

Specifications

Color Gray
Depth (English) 22 in.
Depth (Metric) 55.8 cm
For Use With (Equipment) Steel Casework Suspended Cabinet
Height (English) 24 in.
View More Specs

Products 4
Catalog Number Mfr. No. Location Price Quantity & Availability  
Catalog Number Mfr. No. Location Price Quantity & Availability  
24-200-598
View Documents
Mott Manufacturing
1150177SV
Zone 9
Each for $814.50
Add to Cart
 
24-200-522
View Documents
Mott Manufacturing
1150177SB
Zone 10
Each for $814.50
Add to Cart
 
24-200-446
View Documents
Mott Manufacturing
1150177NE
Zone 4
Each for $814.50
Add to Cart
 
24-200-370
SDP
View Documents
Mott Manufacturing
1150177MGC
Zone 7 N/A N/A N/A
Description

Description

  • Furniture grade cold rolled steel with high pre and post consumer recycled content
  • Laboratory grade powder coating - Warm Gray 601006
  • Contemporary inset design
  • Brushed aluminum bar handle(s) 10.1cm (4 in.)
  • Nylon tire self-closing drawer suspension 45.3kg (100 lb.)
  • File drawer with 100 lb. full extension runners
  • One piece, full access, reinforced drawer bodies
  • Drawer fronts include sound deadening material
  • For use on Altus style table (not included)
Order Destinations
  • Zone 1 (Use CC suffix): Montana (Eastern), Minnesota, North Dakota, South Dakota, Wyoming
  • Zone 2 (Use WJ suffix): Iowa, Kansas, Missouri, Nebraska, Wisconsin
  • Zone 3 (Use SL suffix): Alabama, Florida, Georgia, Illinois, Kentucky, Tennessee
  • Zone 4 (Use NE suffix): Connecticut, Delaware, District of Columbia, Maine, Maryland, Massachusetts, New Hampshire, North Carolina, Rhode Island, South Carolina, Vermont, Virginia, West Virginia
  • Zone 5 (Previous DT suffix): Moved to Zone 9
  • Zone 6 (Previous CF suffix): Moved to Zone 9
  • Zone 7 (Use MGC suffix): Arizona, Arkansas, Colorado, Louisiana, Mississippi, New Mexico, Oklahoma, Texas
  • Zone 8 (Use S suffix): New Jersey, New York, Pennsylvania (Eastern)
  • Zone 9 (Use SV suffix): Michigan, New York State (Upper), Ohio, Pennsylvania (Western)
  • Zone 10 (Use SB suffix): Alaska, California, Hawaii, Idaho, Montana (Western), Nevada, Oregon, Utah, Washington

Order Info

When ordering, be sure to select items with the letter code suffix that matches the state that items are to be DELIVERED to.

Compliance

Meets SEFA 8 performance standards

Specifications

Specifications

Gray
55.8 cm
24 in.
Steel
Two years from date of shipment
45.7 cm
22 in.
Steel Casework Suspended Cabinet
60.9 cm
2 (1 file)
18 in.
Videos
SDS
Documents

Documents

Product Certifications
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Your feedback has been submitted: Thank you for helping us improve our website.