Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Mettler Toledo™ Standard ME-T Precision Balance with Touchscreen

Mettler Toledo™ Standard ME-T Precision Balances feature a highly resistant Electromagnetic Force Compensation weighing cell, ensuring consistently accurate weighing performance.

Supplier:  Mettler Toledo™ 30704498

Catalog No. 01-670-595

This item is not returnable. View return policy

Description

Description

  • Large user-friendly touchscreen is easily navigated with simple menus and clear icons to increase weighing efficiency
  • Equipped with Fact Fully Automatic Adjustment, the process of internal test weights regularly adjusting the balance for highly accurate weighing results
  • 4.5 in. color TFT touchscreen display
  • 10 built-in weighing applications
  • Two large adjustable feet passcode protection
  • Calibration Type: Internal (automatic/FACT)
TRUSTED_SUSTAINABILITY
Specifications

Specifications

NTEP
620 g
Aluminum, ABS
1 mg
100/240 V
50/60 Hz
USB-B, RS232, USB-A, Bluetooth
TFT Touchscreen
ME603T/A00
1.5 sec.
0.5 A
Class II
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Product Certifications
Promotions

Promotions

Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Your feedback has been submitted: Thank you for helping us improve our website.