Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Mettler Toledo™ Standard Line Weight: 20g E2 PL
Standard Line Weights. Specially used stainless steel, including the mg range, ensures anti corrosive surfaces with low magnetization and susceptibility values. Solid, one piece construction and mirror-polished surface grades give stable values.
Supplier: Mettler Toledo™ 158436
Description
- Box: Plastic box (included)
- Calibration Certificate: No
- Density p: 7950 (± 140) kg/m3
- Design: One-piece (monobloc)
- Material: Stainless Steel
- OIML Class: E2
- Finest and pure stainless steel - Specially used stainless steel, including the mg range, ensures anti corrosive surfaces with low magnetization and susceptibility values.
- Solid, one-piece construction - The one piece construction and mirror-polished surface grades give stable values.
- Weight calibration performed by robots - Substantial investments in cutting-edge robot technology, combined with decades of experience have opened up a new field in weight calibration.
Specifications
Standard Line Weight | |
Stainless Steel | |
Balance calibration and testing |
Class E2 | |
20 g | |
Without certificate |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction