Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
OHAUS Stainless Steel Defender 3000 Series Floor Scale
Defender 3000 Floor Platforms meet washdown weighing needs in industrial and commercial use. Their high-quality construction is designed to minimize flexing under heavy loads for years of dependable performance. The indicator features a bright display that can change color when in check mode.
$4353.00 - $4938.00
Catalog Number | Mfr. No. | Model | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Model | Price | Quantity & Availability | |||||
01-920-189
|
OHAUS
30837606 |
i-DF33XW5000C1L |
Each for $4,938.00
|
|
|||||
01-920-190
|
OHAUS
30837605 |
i-DF33XW2500C1L |
Each for $4,938.00
|
|
|||||
01-920-193
|
OHAUS
30837602 |
i-DF33XW2500C1R |
Each for $4,353.00
|
|
|||||
Description
- 304 stainless steel, flat surface decks with 4 IP68 load cells, fixed top plate (5 mm/0.196 in. thick) with structural bracing for stiff construction.
- Platforms available in sizes of 3 x 3 ft. and 4 x 4 ft. and capacities from 2,500 lb. to 5,000 lb. with NTEP certified 5,000e performance, allowing greater flexibility for your weighing needs.
- Results are clearly shown on the large, bright backlit LCD display.
- In checkweighing mode, display changes color (yellow/green/red) to alert users when within the target weight range.
Specifications
LCD | |
Scale | |
Class III |
Spot an opportunity for improvement?Share a Content Correction
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title