Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Brady™ StainerBondz™ Microscope Slide Matte Polyester Laboratory Labels for M6/M7 Printers
Super chemical-resistant polyester is designed for use in the slide staining process and other laboratory ID which requires superior chemical resistance.
Supplier: Brady™ M6195481
Description
- Performs well in the commonly used H&E (hematoxilin and eosin) slide staining process
- High resistance to a wide variety of chemicals, oils and water
- Service temperature of -80°C to +130°C (-112°F to +266°F)
- Made of B-481 polyester material
Specifications
Autoclavable | |
Permanent Acrylic | |
White | |
Die-cut | |
Single-side Printable | |
Labels | |
Healthcare and Hospital Labeling, General Identification, Laboratory Labeling | |
No | |
Rectangle | |
-80°C to +130°C | |
0.084 mm | |
0.375 in. | |
22.86 mm |
ASTM D 1000, ASTM D 2979 | |
None | |
Matte | |
Polyester | |
Thermal Transfer | |
Non-sterile | |
M610, M611, M710 (with Media Adapter), BMP61, BMP71 (with Media Adapter) | |
500 Labels | |
-112°F to +266°F | |
0.0033 in. | |
0.375 x 0.9 in. | |
0.9 in. | |
9.53 mm |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction