Learn More
Electron Microscopy Sciences Maxtaform 300 mesh, Cu/Rh
Supplier: Electron Microscopy Sciences M300CR
Maxtaform grids with clean and smooth edges, firm support, and a large open area. 3 mm diameter, 0.75 mil thickness. Copper grids with one surface coated with inert Rhodium. This coating will eliminate tarnishing, give side identification, and reduce the bar thickness.
Grid: Cu/Rh
Pitch: 84 µm
Hole: 61 µm
Bar: 23 µm
:
The Fisher Scientific Encompass Program offers items which are not part of our distribution portfolio. These products typically do not have pictures or detailed descriptions. However, we are committed to improving your shopping experience. Please use the form below to provide feedback related to the content on this product.