Learn More
Electron Microscopy Sciences Maxtaform 150 mesh, Cu/Rh
Supplier: Electron Microscopy Sciences M150CR
Maxtaform grids with clean and smooth edges, firm support, and a large open area. 3 mm diameter, 0.75 mil thickness. Copper grids with one surface coated with inert Rhodium. This coating will eliminate tarnishing, give side identification, and reduce the bar thickness.
Grid: Cu/Rh
Pitch: 165 µm
Hole: 131 µm
Bar: 34 µm
:
The Fisher Scientific Encompass Program offers items which are not part of our distribution portfolio. These products typically do not have pictures or detailed descriptions. However, we are committed to improving your shopping experience. Please use the form below to provide feedback related to the content on this product.