Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Spectrum™ Standard RC Ready-to-use Spectra/Por™ Dialysis Sacks
For large sample volumes
Supplier: Spectrum™ 132707
Description
- Material: Regenerated Cellulose
- Length: 60cm (23.62 in.)
- Sealed at one end, open at the other
- Funnel attached to top for easy sample filling
- Supplied in sodium azide 0.05% (must be rinsed prior to use)
Specifications
Dialysis Sacks | |
Spectra/Por 4 | |
29 mm | |
23.6 in. | |
45 mm | |
0.05% sodium azide preservant | |
For large sample volumes, funnel attached to top for easy sample filling |
12 to 14 kD | |
Regenerated Cellulose | |
1.14 in. | |
600 mm | |
50 to 400 mL | |
Each |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction