Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

3M™ Safety-Walk™ Slip Resistant Resilient Medium Tape, Series 300

A resilient, non-mineral, slip resistant material. Soft surface is suitable for bare feet.

Supplier:  3M™ Safety-Walk™ 7000126119

 View more versions of this product

Catalog No. 17-623-885


Explore all special offers
Add to Cart
This item is not returnable. View return policy

Description

Description

  • Pressure-sensitive adhesive backing provides enhanced safety and long-lasting performance
  • Designed for barefoot-traffic areas, yet the surface handles light shoe traffic
  • A variety of widths from 25 mm to 914 mm wide are available
  • NFSI High Traction Certification
Specifications

Specifications

Pressure Sensitive Adhesive
18.3 m
Barefoot Traffic Areas
4 in.
Black
18.3 x 0.102 m
Floor Tape
1 Ea.
102 mm
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Product Certifications
Promotions

Promotions

Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Your feedback has been submitted: Thank you for helping us improve our website.