Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
National Public Seating™ Signature Science Lab Table, Light Oak Legs
NPS Signature Frame Adjustable Height Science Lab Tables have perfect chemistry with any science classroom.
Supplier: National Public Seating™ SLT52472C
Description
- Round Legs have (2) 3/8 in. Diameter in Textured Black
- Legs Adjust Smoothly and Easily in 3/4 in. Increments – from 27 to 42 in. Height
- Adapts for ADA Requirements
- Easy Assembly, With Pre-Drilled Pilot Holes
- Patented Mechanism Allows Table to Rise Effortlessly and Automatically Lock At Your Height Setting Requirement
- Weight Capacity: 500 lb.
- Oversized Matching Floor Glides are Standard
- 10 Year Warranty
Specifications
Lab Table | |
500 lb. | |
MAS2, ANSI BIFMA | |
Black | |
Oak woodgrain legs |
72 x 24 x 27 to 42 in. | |
10 years | |
Science Classrooms | |
Resistant to water and 13 common lab chemicals | |
Chemical Resistant |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction