Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
SGE™ 2.5mL Syringe with removable Luer Lock valve and GT plunger
Prefitted with Luer Lock dispenser valve.
Supplier: SGE™ 008560
Description
- Low syringe carryover
- Reduced nonspecific sample interaction
- Increased analyte recovery
- Ideal for sample storage and transportation or to pressurize sample prior to injection
- Material: Borosilicate glass, PTFE plunger (Gas tight)
Specifications
Autoclavable | |
For sample storage and transportation or to pressurize sample prior to injection | |
2.5 mL |
Borosilicate Glass | |
Syringe | |
Luer Lock, Abnehmbar |
Product Title
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
Spot an opportunity for improvement?