Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Trajan™ SGE™ Syringes for Rheodyne and Valco Valves

Square cut needle with no electrotaper

$110.00 - $194.00

Specifications

Needle Gauge 22 G
Diameter (English) Outer Needle 0.028 in.
Diameter (Metric) Outer Needle 0.71 mm
Length (English) Needle 2 in.
Product Type LC Manual Syringe with Needle
View More Specs

Products 3
Catalog Number Mfr. No. Volume (Metric) Connection Type Price Quantity & Availability  
Catalog Number Mfr. No. Volume (Metric) Connection Type Price Quantity & Availability  
SG005312
View Documents
Trajan™
005312
100 μL Removable
Each for $110.00
Add to Cart
 
SG-005300
View Documents
Trajan™
005300
100 μL Fixed
Each for $123.00
Add to Cart
 
SG007312
View Documents
Trajan™
007312
500 μL Removable
Each for $194.00
Add to Cart
 
Description

Description

Square cut needle with no electrotaper

 

  • Needles are 2 in., 22 gauge, 0.028 in. O.D.

 

Specifications

Specifications

22 G
0.71 mm
LC Manual Syringe with Needle
Blunt
0.028 in.
2 in.
Ea.
Rheodyne and Valco Valves
Videos
SDS
Documents

Documents

Product Certifications
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Your feedback has been submitted: Thank you for helping us improve our website.