Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

BINDER™ Series BF Avantgarde.Line - Standard-Incubator with Forced Convection PROMO
SDP

The BINDER incubator of the BF Avantgarde.Line series with forced convection is suitable for all gentle incubation applications, particularly under a full load and large batch throughputs. This incubator is extremely homogeneous and has quick recovery times.

Specifications

No. of Shelves 2
Type Standard Incubator
Frequency 60 Hz
View More Specs

Products 1
Catalog Number Mfr. No. Capacity (Metric) Model Price Quantity & Availability  
Catalog Number Mfr. No. Capacity (Metric) Model Price Quantity & Availability  
08-111-411PM
SDP
View Documents
BINDER™
90100322PM
734 L BF720UL-240V N/A N/A N/A
Description

Description

  • Temperature range: 7°C to 8°C above ambient temperature to +100°C
  • High temperature accuracy thanks to APT.line™ technology
  • Forced convection
  • Controller with LCD display
  • Electromechanical control of the exhaust air flap
  • Inner door made of tempered safety glass
  • 2 chrome-plated racks
  • Units up to 115 L are stackable
  • 4 stable castors, two with brakes, from 720 liters
  • Class 3.1 integrated independent temperature safety device (DIN 12880) with visual alarm
  • Ergonomic handle design
  • USB port for recording data
Specifications

Specifications

2
Standard Incubator
60 Hz
Videos
SDS
Documents

Documents

Product Certifications
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Your feedback has been submitted: Thank you for helping us improve our website.