Learn More
Sempermed™ SemperCare™ Premium Latex Gloves
Powder free, co-polymer latex exam glove features enhanced elasticity, tactile sensitivity and sensation.
Supplier: Sempermed™ SCLT104
Alert:
These products contain natural rubber latex, a component of which may cause allergic reaction in some users. Use only as directed and in accordance with manufacturer instructions and warnings. Please consult your institution's policies regarding use of these products.
Alert:
MTO (Made-To-Order) item. This item is subject to the following cancellation policy: This item may be cancelled within 10 days of order placement otherwise is not returnable for credit
Description
- Examination grade
- Elasticity and comfortable fit
- Improved tactile sensitivity
- Polymer coated and easy to don
- Micro-rough textured surface
- Ideal for medical, dental, lab and vet applications
Specifications
Cream | |
SCLT104 | |
Large | |
9.5 in. | |
Yes | |
No | |
0.10 mm | |
Fully Textured | |
0.10 mm |
Latex | |
SemperCare™ | |
Powder Free | |
24 cm | |
No | |
4 mil | |
Healthcare, Laboratory | |
4 mil | |
No |
Your input is important to us. Please complete this form to provide feedback related to the content on this product.