Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Epredia™ Section-Drying Hotplate

Designed to dry paraffin tissue sections efficiently; a matte black heating surface coating provides optimal visual contrast for tissue sections.

Supplier:  Epredia™ A84600021

 View more versions of this product

Catalog No. A84600021


Description

Description

  • Ultra-fast heating system
  • Bright LED display
  • Anti-microbial coating
  • Mini Version: fixed heat setting of 75°C
  • Slimline Version: adjustable slide support rails, variable temperature control, and memory function
Specifications

Specifications

110 V
75°C (Fixed)
6.5 cm
14.5 cm
Back-lit On/Off Switch
Mini Hotplate
14.5 cm
0.74 kg
110 V, 50/60 Hz
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Product Certifications
Promotions

Promotions

Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Your feedback has been submitted: Thank you for helping us improve our website.